Quorum International
Salento 32 in. 60W 9-Light Candelabra E-12 Chandelier in Persian White
Part #Q6006970 | Item #4304734 | Manufacturer Part #6006-9-70
Product Details
- Traditional Appeal
- Rustic Accents
- Adjustable Height
- Ornate Detailing
Specifications
ADA Compliant: No
Application: Residential
CE Approved: No
Collection: Salento
Color Finish: Persian White
Color Finish Category: Whites
Cord Length: 10 ft
ETL Listed: No
Energy Star Compliant: No
Height: 34 in
Installation Type: Vertical
Light Bulb Base Type: Candelabra E-12
Lighting Direction: Up Lighting
Lighting Style: Traditional
Material: [Steel, Plastic]
Material Type: Poly
NSF Certified: No
Number Of Lights: 9
Number of Tiers: 2
Origin: Global
Power Source: Electric
Product Type: Chandelier
Smart Home Enabled: No
Style: Traditional
Type: Chandelier
UL Listed: Yes
Volts: 120V
Watts: 60
Weight: 22.8
Width: 32 in