9-1/4 in. 1-Light Outdoor Wall Sconce in Oiled Bronze
Sombra 9-1/4 in. 1-Light Outdoor Wall Sconce in Oiled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Industrial Appeal
- Suitable for Outdoor Spaces
- Minimal Design
- Easy to Maintain Finish
- Retro Styling
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Sombra
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Depth:
- 12 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Aluminum
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Style:
- Industrial
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Weight:
- 2.8 lb
- Width:
- 11 in