12-3/4 in. 60W 1-Light Medium E-26 Incandescent Clear Glass Pendant in Blue with Aged Brass
Sphere 12-3/4 in. 60W 1-Light Medium E-26 Incandescent Clear Glass Pendant in Blue with Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Geometric Appeal
- Transitional Versatility
- Modern Farmhouse Design
- Chain/Stem Hanging System
- Industrial Appeal
- Elevated when display in multiples
- Modern Design
- Adjustable Height
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Sphere
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue/Aged Brass
- Cord Length:
- 10 ft
- Diameter:
- 12-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 12-1/2 in
- Installation Type:
- Chain Hung, Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Contemporary, Industrial, Modern, Soft, Transitional
- Material:
- Steel, Glass
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 7.1 lb
- Width:
- 12-3/4 in