DESCRIPTION

  • Extends 9 3/4"

Quorum International Stelton Large Down with Lantern

Q781345

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Baltic Granite
Color Finish Category
Nickel Tones
Height
19 in
Lighting Style
Traditional
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
9-1/2 in

Starting at
Call for Pricing
  • QUANTITY