DESCRIPTION

  • Extends 6 3/4"
  • Please contact your local branch for availability in your area

Quorum International Stelton Small Down with Lantern

Q7811

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Baltic Granite
Color Finish Category
Nickel Tones
Height
14-1/4 in
Lighting Style
Traditional
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY