15 in. 60W 4-Light Up Lighting Candelabra Chandelier in Toasted Sienna
Summerset 15 in. 60W 4-Light Up Lighting Candelabra Chandelier in Toasted Sienna
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Summerset
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Toasted Sienna
- Energy Star Compliant:
- No
- Height:
- 21 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 4
- Watts:
- 60 W
- Width:
- 15 in