Quorum International
Virtue 62W Ceiling 5-Blade Fan in Matte Black
Part #Q652559 | Item #8592583 | Manufacturer Part #6525-59
How to get it:
Product Details
- Transitional Design
- Energy Efficient
- Minimalist Aesthetic
Specifications
ADA Compliant: No
AMP: 0.22, 0.4, 0.52
Application: Residential
Blade Finish: Matte Black/Weathered Grey
Blade Pitch: 12°
Blade Span: 52 in
CEC Compliant: Not for Sale in CA
CE Approved: No
CFM: 4566
Cable Length ft : 6.66 ft
Collection: Virtue
Color Finish: Matte Black
Color Finish Category: Blacks
Control Type: Pull Chain
Cord Length: 6-1/2 ft
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Fan Speeds: 3
Height: 11-1/2 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Lighting Style: Transitional
Material: Aluminum, Copper, Steel, Wood, Zinc
NSF Certified: No
Number Of Blades: 5
Origin: Global
Power Source: Electric
Product Type: Fan
RPM: 170
Smart Home Enabled: No
Style: Traditional;Transitional
Type: Ceiling Fan
UL Listed: Suitable for Dry Locations
Volts: 120V
Watts: 62
Weight: 16.2