Quorum International

Weston 1-Light Wall Sconce in Timberland Granite

Part #Q7817125  |  Manufacturer Part #7817-1-25

Color/Finish: Timberland Granite

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extends 9 1/2"

Specifications

ADA Compliant: No

Collection: Weston

Color Finish: Timberland Granite

Color Finish Category: Nickel Tones

Depth: 9-1/2 in

ETL Listed: No

Energy Star Compliant: No

Height: 20 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Watts: 100

Width: 7-3/4 in