QV Series QIC2™ 1/2 in. PVC Full Port Socket 150# Ball Valve

Part #HQV1T050SE  |  Manufacturer Part #QV1T050SE

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High quality product
  • PTFE seats and EPDM seals

Specifications

ASTM Specifications: ASTM D-1784

Clean Bagged: No

Collection: QV Series QIC2™

Color Finish: Grey

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Handle Material: Plastic

IAPMO Listed: No

Length: 3-1/10 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 70

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Ball

Valve Operator: Quarter Turn Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1/2 in

Valve Type: Ball Valve