3/4 in. PVC Full Port Socket 150# Ball Valve

You last purchased this on
 

3/4 in. PVC Full Port Socket 150# Ball Valve

This product requires certification to purchase.
You last purchased this on
 

3/4 in. PVC Full Port Socket 150# Ball Valve

  • Fast #
  • Part #HQV1T075SE
  • Item #1610547
  • Manufacturer Part #QV1T075SE
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • They are about 1/3 the size of a standard true union valve and weigh approximately 50 percent less
  • Ideal for applications where space and weight are critical
  • All parts are completely encapsulated within the valve body
  • Requires Certification

Specifications

ASTM:
ASTM D-1784
Clean Bagged:
No
Color Finish Name:
Grey, Red
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
IAPMO Listed -:
No
Length:
3-57/100 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
150
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Schedule Class:
80
UL Listed:
No
Valve Body Style:
Ball
Valve Operator:
Quarter Turn Handle
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Ball Valve