DESCRIPTION

R&H Sheet Metal 2 ft. 26 ga Galvanized Smoke Pipe

R10082624

Diameter:

SPECIFICATIONS

Diameter
3 in
Gauge
26
Length
2 ft
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY