DESCRIPTION

R&H Sheet Metal 5 ft. 30 ga Galvanized Smoke Pipe

R100830U60

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
30.0
Length
5 ft
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY