R&R Services DBA R&R Solar Supply 4 x 7 in. Morningstar Chrome COL RMSC28

DESCRIPTION

  • MSC are built with quality components to ensure durability and performance
  • Made in the USA
  • The MSC-Series collector's quick-lock mounting hardware is integrated into the frame wall for easy collector installation and to add to its already attractive design

R&R Services DBA R&R Solar Supply 4 x 7 in. Morningstar Chrome COL

RMSC28

Length:

SPECIFICATIONS

Length
86-13/100 in
Material
Chrome
Width
48-13/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY