120V Electronic Oil Ignitor

You last purchased this on
 
Beckett

PowerLight® 120V Electronic Oil Ignitor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Beckett

PowerLight® 120V Electronic Oil Ignitor

  • Fast #
  • Part #B51824U
  • Item #1914588
  • Manufacturer Part #51824U
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 20kV peak rating guarantees quick and efficient ignition
  • A vacuum encapsulation process, using a synthetic resin, provides resistance to moisture, excellent heat dissipation and electrical insulation
  • UL recognized in the US and Canada
  • Epoxy potting will not shrink or crack like tar-filled transformers
  • Adapts to multiple baseplates- making it the most versatile unit on the market. It will also fit on many other vendors' baseplates
  • Case material is a high temperature thermoplastic that provides high impact strength, scratch resistance, impenetrable to oil, and most chemicals
  • Requires Certification

Specifications

Brand Model Compatibility:
CF500, CF800, SF, SR
Collection:
PowerLight®
Height:
4-1/2 in
Ignitor Type:
Electric
Length:
8-1/2 in
Origin:
Domestic
Volts:
120VAC
Width:
4 in