5 Ton - 15.0 SEER2 - 10.0 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
XL15 5 Ton - 15.0 SEER2 - 10.0 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Relax in consistent comfort with this dependable, energy-efficient heat pump
- The XL15 heat pump is a Single Stage-stage HVAC system designed to give you the complete comfort control you desire while you're at home
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Contact your local HVAC dealer today to learn more about how you can bring an XL15 heat pump home
- This system is ENERGY STAR® qualified and ready to fulfill all of your heating and cooling needs
- Boasting a SEER rating up to 20 and an HSPF rating up to 10
Specifications
- AMP:
- 31
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 60000
- BTU Cooling Rating:
- 55000 Btu/h
- Coating:
- Galvanized
- Coil Type:
- Spine Fin
- Collection:
- XL15
- Compressor Type:
- Climatuff™
- Decibel Rating (dB):
- 74 dB
- Depth:
- 34 in
- EER2:
- 12.3
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 10
- HSPF2:
- 8.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 54 in
- Horsepower:
- 1/3 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 4992 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 15
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 37 in