DESCRIPTION

Rab Electric Manufacturing 1000 W 360 Degrees Sensor Security

RSTL360

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Material
Die Cast Aluminum
UL Listed
Yes
Volts
120V
Watts
1000

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY