DESCRIPTION

Rab Electric Manufacturing 17 in. PVC Wire Post

RMP17

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
2-5/8 in
Height
17 in
Material
Plastic
UL Listed
Yes
Width
2-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS