DESCRIPTION

Rab Electric Manufacturing 3 in. 150 W Medium Sensor Flood Light

RLU300

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Color Finish
Bronze
Color Finish Category
Bronze Tones
Light Bulb Shape Code
PAR38
Material
Die Cast Aluminum
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
150
Width
3 in

Starting at
Call for Pricing
  • QUANTITY