DESCRIPTION

Rab Electric Manufacturing 300 W 1-Light Luminator Sensor

RLS300

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Light Bulb Shape Code
PAR38
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
300
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY