DESCRIPTION

Rab Electric Manufacturing 500 W 120 V Gotcha Sensor

RGT500

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Height
2-1/4 in
Light Bulb Shape Code
PAR38
Material
Die Cast Aluminum
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
500
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY