DESCRIPTION

Rab Electric Manufacturing 70W 1-Light ED17 Medium Tall

RWPTS70

Color Finish

 

SPECIFICATIONS

Bulb Style
Elliptical
Color Finish
Bronze
Color Finish Category
Bronze Tones
Depth
5-3/4 in
Height
11 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ED17
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
70
Width
6-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY