75W Incandescent 3 Tier Lawn Light in Black

You last purchased this on
 
Rab Electric Manufacturing

75W Incandescent 3 Tier Lawn Light in Black

This product requires certification to purchase.
You last purchased this on
 
Rab Electric Manufacturing

75W Incandescent 3 Tier Lawn Light in Black

  • Fast #
  • Part #RLL322B
  • Item #2346753
  • Manufacturer Part #LL322B
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
7 in
Length:
6 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Material:
Aluminum
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
75 W
Width:
6 in