DESCRIPTION

  • Available in the most common lengths: 2,4,6,8,10,12 and 20 ft
  • Lengths are color coded for easy identification and reorder
  • Rustproof cam buckle hardware for indoor or outdoor use.
  • Top grade polyester webbing, UV and Water Resistant
  • Working load limit of 250 lbs

Rack-Strap 2 ft. Cinch Strap Black

RCS1K2NH

Length:

2 ft

SPECIFICATIONS

Color Finish
Black
Length
2 ft
Width
1 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.