8 ft. Cinch Strap in Green
8 ft. Cinch Strap in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rustproof cam buckle hardware for indoor or outdoor use.
- Working load limit of 250 lbs
- Top grade polyester webbing, UV and Water Resistant
- Lengths are color coded for easy identification and reorder
- Available in the most common lengths: 2,4,6,8,10,12 and 20 ft
Specifications
- Color Finish Name:
- Green
- Length:
- 8 ft
- Material:
- Plastic
- Material Type:
- Polyester
- Tool Type:
- Strap
- Width:
- 1 in
- Work Load Limit:
- 350 lb