DESCRIPTION

  • Available in the most common lengths: 2,4,6,8,10,12 and 20 ft
  • Lengths are color coded for easy identification and reorder
  • Rustproof cam buckle hardware for indoor or outdoor use.
  • Top grade polyester webbing, UV and Water Resistant
  • Working load limit of 250 lbs

Rack-Strap Cinch Strap Blue

RCS1B10NH

Length:

SPECIFICATIONS

Color Finish
Blue
Length
10 ft
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY