DESCRIPTION

  • Available in the most common lengths: 2,4,6,8,10,12 and 20 ft
  • Lengths are color coded for easy identification and reorder
  • Rustproof cam buckle hardware for indoor or outdoor use.
  • Top grade polyester webbing, UV and Water Resistant
  • Working load limit of 250 lbs

Rack-Strap Cinch Strap Green

RCS1N8NH

Length:

SPECIFICATIONS

Color Finish
Green
Length
8 ft
Width
1 in

Starting at
Call for Pricing
  • QUANTITY