Black and Yellow Polyester Curved Mounting Bracket, J Hook and Strap
Black and Yellow Polyester Curved Mounting Bracket, J Hook and Strap
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Rack-IT, Sure-Fit
- Coating:
- Zinc Plated
- Color Finish Name:
- Black, Yellow
- FM Approved:
- No
- Fits Pipe Size:
- 1-7/8 in
- IAPMO Listed -:
- No
- Length:
- 8 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Product Type:
- Curved Mounting Bracket, J Hook, Strap
- UL Listed:
- No
- Work Load Limit:
- 500 lb