Rack-Strap
Web Rack Strap in Yellow
Part #RRS3 | Item #1681915 | Manufacturer Part #RS-3
How to get it:
Product Details
Documents
Specifications
Color Finish: Yellow
Color Finish Category: Yellows
Fits Pipe Size: 2 in
Material: Steel
Product Type: Curved Mounting Bracket
UL Listed: No
Work Load Limit: 500