DESCRIPTION

  • Combination screw heads provide for faster installation
  • TKO® Knockouts allow for design and installation flexibility

Raco 1-1/2 in. 21 cu in. Square Box

R189

Width:

4 in

SPECIFICATIONS

Depth
1-1/2 in
Length
4 in
Material
Galvanized Zinc
UL Listed
Yes
Volts
600V
Width
4 in

Starting at
$1.99
EACH
  • QUANTITY