DESCRIPTION

  • Combination screw heads provide for faster installation

Raco 1-1/2 in. Square Box with 1/2 in. Knockout

R190

Width:

SPECIFICATIONS

Capacity
21 cu in
Color Finish
Silver
Depth
1-1/2 in
Height
4 in
Material
Metal
UL Listed
Yes
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.28
EACH
  • QUANTITY

DOCUMENTS