1-1/2 in. Steel and Metal Stud Clip
1-1/2 in. Steel and Metal Stud Clip
Frequently Purchased Together
Product Details
- Patented spring steel design installs in seconds without tools
Specifications
- AMP:
- 20
- Application:
- Indoor
- Cable or Wire Type:
- MC
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter - Outside:
- 51/100 in
- Gauge (metal):
- 12 ga
- Height:
- 1-1/2 in
- Length:
- 3-3/4 in
- Material:
- Steel, Metal
- Power Source:
- Electric
- Temperature Range:
- -14 to 90 Deg C
- Type:
- R980
- UL Listed:
- No
- Volts:
- 600V
- Width:
- 1-1/2 in