DESCRIPTION

  • Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
  • RACO® exposed work covers include required hardware for mounting the receptacle(s)
  • RACO® exposed work covers meet the requirements of the 214 NEC Article 25.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lock washer or equivalent

Raco 1/2 in. Square Exposed Work Cover with 1 Duplex Receptacle Cover

R902C

Width:

4 in

SPECIFICATIONS

Length
4 in
Material
Galvanized Zinc
UL Listed
Yes
Width
4 in

Starting at
$1.49
EACH
  • QUANTITY