DESCRIPTION

  • Angled mounting slots compensate up to 12° for box misalignment

Raco 1/2 in. Square Plaster Ring

R767

Width:

SPECIFICATIONS

CSA Certified
CSA LR-1082
Capacity
3 cu in
Color Finish
Silver
Depth
1/2 in
Height
4 in
Material
Metal
UL Listed
Yes
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$0.87
EACH
  • QUANTITY

DOCUMENTS