DESCRIPTION

  • Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
  • RACO® exposed work covers include required hardware for mounting the receptacle

Raco 1/2 in. Square Surface Finish Cover with 1 Toggle Switch

R800C

Width:

SPECIFICATIONS

CSA Certified
Yes
Capacity
6.5 cu in
Color Finish
Silver
Depth
1/2 in
Height
4-19/100 in
Material
Metal
UL Listed
Yes
Width
4-19/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.54
EACH
  • QUANTITY

DOCUMENTS