1-7/8 in. Plastic and Non-Metallic Far Side Box Support

You last purchased this on
 
RACO

1-7/8 in. Plastic and Non-Metallic Far Side Box Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
RACO

1-7/8 in. Plastic and Non-Metallic Far Side Box Support

  • Fast #
  • Part #R978
  • Item #7246521
  • Manufacturer Part #978
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Simply snaps into hole in back of box and is easily cut to fit wall cavity
  • Requires Certification

Specifications

Height:
1/2 in
Material:
Steel
Type:
R978
UL Listed:
No
Weight:
0.02 lb
Width:
1/2 in