DESCRIPTION

  • All covers have captive screws
  • Cover corners are rounded
  • RACO® Handy Box covers are designed to match the contours of the box

Raco 1 gal Metal Handy Box Switch Cover

R865

Width:

4-19/100 in

SPECIFICATIONS

CSA Certified
LR-1082
Color Finish
Silver
Gauge
1
Height
2-31/100 in
Length
4-3/16 in
Material
Galvanized Zinc
UL Listed
Yes
Width
4-19/100 in

Starting at
$0.59
EACH
  • QUANTITY

DOCUMENTS