1 x 3/4 in. Reducing Washer
1 x 3/4 in. Reducing Washer
Frequently Purchased Together
Product Details
- All steel construction provides installation integrity
- Reducing washer is stamped with trade size information for ease of product identification
- 1 in. to 3/4 in. Reducing Washer
- Zinc electroplated for added corrosion protection
Specifications
- Coating:
- Electroplated Zinc
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter - Inside 1:
- 1-3/32 in
- Diameter - Outside:
- 1-3/32 in
- Faucet Connection Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Height:
- 1-531/1000 in
- Length:
- 8/125 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Reducing Washer
- Width:
- 1-17/32 in