DESCRIPTION

  • Adjustable plaster ears allow box to be used in "old work" applications
  • Gangable switch box offers the option of constructing a box to hold two or more devices

Raco 12.5 cu in. Switch Box with Ears

R518

Width:

SPECIFICATIONS

Capacity
12.5 cu in
Depth
2-1/2 in
Height
2 in
Material
Metal
UL Listed
Yes
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.73
EACH
  • QUANTITY