1/2 in. Steel Top Section Knockout Seal
1/2 in. Steel Top Section Knockout Seal
Frequently Purchased Together
Product Details
- Zinc-electroplated for added corrosion protection
- 1-Piece design is lightweight and easy to use
- Snap-in feature provides quick and secure installation
- For use in closing off unused openings in boxes or panelboards
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- End Cap
- Length:
- 141/500 in
- Material:
- Steel
- Type:
- R1042
- Weight:
- 0.008 lb