DESCRIPTION

  • Adjustable plaster ears allow box to be used in "old work" applications
  • Gangable switch box offers the option of constructing a box to hold two or more devices
  • Provided old work clips on side of box eliminates the need for additional box supports to secure box in wall opening
  • Switch boxes are used to house wiring devices such as switches or receptacles

Raco 2-1/2 in. Box Grip Tite

R523

Width:

2 in

SPECIFICATIONS

Depth
2-1/2 in
Length
3 in
Material
Galvanized Zinc
UL Listed
Yes
Width
2 in

Starting at
$3.29
EACH
  • QUANTITY