DESCRIPTION

  • 1/2" knockouts
  • Drawn construction and raised grounding provision makes this box ideal for surface mount applications

Raco 2-1/8 x 1-7/8 in. Handy Box

R660

Width:

4 in

SPECIFICATIONS

Capacity
13 cu in
Depth
1-7/8 in
Height
2-13/100 in
Material
Metal
UL Listed
Yes
Width
4 in

Starting at
$1.89
EACH
  • QUANTITY