RACO

2-3/10 in. Blank Handy Box Cover

Part #RACO860

Width:

2-3/10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handy Box covers are designed to match the contours of the box
  • Cover corners are rounded
  • All covers have captive screws

Specifications

CSA Certified: LR-1082

Color Finish: Grey

Color Finish Category: Greys

Cover Included: No

Height: 4-1/5 in

Length: 1/2 in

Material: Steel

Product Type: Cover

Size: 4 in

UL Listed: UL E195978

Width: 2-3/10 in