3-7/8 in. Round Floor Box Duplex Cover with Lift Lid in Brass

You last purchased this on
 
RACO

3-7/8 in. Round Floor Box Duplex Cover with Lift Lid in Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
RACO

3-7/8 in. Round Floor Box Duplex Cover with Lift Lid in Brass

  • Fast #
  • Part #R6249
  • Item #7729038
  • Manufacturer Part #6249
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Install quickly and easily with provided screws
  • Brass floor box covers are designed to be used with round RACO® carpet and tile flanges and RACO round full adjustable stamped steel and cast iron floor boxes
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Carpet, Tile
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Cover Included:
No
Height:
4/25 in
Length:
3-87/100 in
Material:
Brass
NEMA:
NEMA 3R
Shape:
Round
Type:
R6249
UL Listed:
UL 514A
Weight:
0.75 lb
Width:
3-7/8 in