3/4 in. Die Cast Zinc Squeeze Connector
3/4 in. Die Cast Zinc Squeeze Connector
Frequently Purchased Together
Product Details
- Rugged metallic construction insures mechanical protection for the raceway
Specifications
- CSA Certified:
- CSA C22.2 No.18
- Connection Type:
- NPSM
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection Size:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1-27/40 in
- Length:
- 2-9/100 in
- Material:
- Die Cast Zinc
- UL Listed:
- Yes
- Weight:
- 0.182 lb
- Width:
- 1-24/25 in