DESCRIPTION

  • Angled mounting slots compensate up to 12 degrees for box misalignment

RACO 4 x 1/2 in. Square Plaster Ring

R767

Manufacturer Part #: 767

Width:

4 in

SPECIFICATIONS

CSA Certified
CSA LR-1082
Capacity
3 cu in
Depth
1/2 in
Height
4 in
Type
R767
UL Listed
Yes
Width
4 in

Print