6-1/2 in. Brass Adapter and Duplex Cover Kit

You last purchased this on
 
RACO

6-1/2 in. Brass Adapter and Duplex Cover Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
RACO

6-1/2 in. Brass Adapter and Duplex Cover Kit

  • Fast #
  • Part #R6280
  • Item #7246490
  • Manufacturer Part #6280
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flags are designed to be installed to RACO® adapter ring, catalog number 6244
  • Hubbell® RACO® carpet flanges, tile flanges and covers install quickly and easily with provided screws
  • Brass floor box covers are designed to be used with round RACO® carpet and tile flanges and RACO® round full adjustable stamped steel and cast iron floor boxes
  • Order of installation: (1) Install RACO® floor box (2) Install nonmetallic adapter ring for 5511 (3) Install device to box or 6244 adapter (4) Install carpet or tile flange (5) Install cover to carpet or tile flange
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Height:
6-1/4 in
Material:
Brass
Type:
R6280
UL Listed:
Yes
Weight:
2 lb
Width:
6-1/4 in