DESCRIPTION

  • Clamp type connector for nonmetallic sheathed cable
  • Trade size: 3/4"

Raco Connection NMSC Squeeze Clamp Top Section Direct Connect

R2863

Fitting Sizes:

3/4 in

SPECIFICATIONS

CSA Certified
Yes
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
1-21/32 in
Material
Die Cast Zinc
UL Listed
Yes

Starting at
$1.09
EACH
  • QUANTITY