DESCRIPTION

  • Angled mounting slots allow for correction of box misalignment
  • For two wiring devices
  • Raised device covers/rings are used in finish wall applications to mount switches or receptacles

Raco Double Raised Cover

R778

Width:

4 in

SPECIFICATIONS

CSA Certified
Yes
Capacity
5.5 cu in
Depth
1/2 in
Height
4 in
Material
Metal
UL Listed
Yes
Width
4 in

Starting at
$1.49
EACH
  • QUANTITY