Grip-Lok® 5-1/4 x 3-11/25 in. Grip Lock Accessory 1 Pair in Silver

Part #R977  |  Item #326021  |  Manufacturer Part #977

$37.78 EACH

Width:

5-1/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simply slip GRIP-LOC between box and wall, then bend tabs into the box

Documents

Specifications

Collection: Grip-Lok®

Color Finish: Silver

Color Finish Category: Silver Tones

Cover Included: No

Height: 3-11/25 in

Length: 1/50 in

Material: Metallic

UL Listed: Yes

Weight: 0.06

Width: 5-1/4 in