DESCRIPTION

  • Oversized nail support that resists hammer impact and prevents box deformation
  • Positioning tabs for fast accurate mounting on studs or joists
  • RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install
  • Single-gang boxes have knockouts that break out quickly and cleanly for faster installation

Raco Non-Metallic Box with Captive Nail

R7302RAC

Length:

2-3/4 in

SPECIFICATIONS

Capacity
6 lb
Color Finish
Grey
Depth
2-3/4 in
Height
2-1/4 in
Length
2-3/4 in
Material
Plastic
Material Type
PVC
Number of Gangs
1
UL Listed
Yes
Width
3-167/198 in

Starting at
$0.87
EACH
  • QUANTITY